2 in. x 6 ft. Plastic Pipe Insulation
Tubolit® SS 2 in. x 6 ft. Plastic Pipe Insulation
Package Quantity Info:
Each: 1 Stick: 6 Bundle: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Tubolit and Tubolit SS are fiber-free and 100% non-particulating polyethylene foam pipe insulation
- Its closed-cell structure won’t wick moisture and helps prevent the absorption of condensation that could cause mold to develop overtime
- Tubolit SS has an easy-to-install self-seal closure system
Documents
Specifications
- ASTM:
- ASTM C-1427 Type 1, ASTM C-177, ASTM C-518, ASTM D-1171, ASTM E-84, ASTM E-96
- Collection:
- Tubolit® SS
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2-3/8
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Length:
- 6
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polyethylene
- Maximum Temperature:
- 220
- R value:
- R2.4
- Size:
- 2-3/8 in x 1/2 in
- Temperature Range:
- -297 to 200 Deg F (-183 to 93 Deg C)
- Thickness:
- 1/2 in
- UL Listed:
- UL 94/UL 181