3/4 x 3/4 in. x 6 ft. R4.2 EPDM UV-Resistant Pipe Insulation in Black
UT SOLAFLEX™ 3/4 x 3/4 in. x 6 ft. R4.2 EPDM UV-Resistant Pipe Insulation in Black
Package Quantity Info:
Foot: 1 Roll: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- 300° F upper temperature limit – ideal for solar applications, hot gas piping and low pressure steam lines
- Effectively retards degradation due to ultraviolet radiation
- EPDM-based, closed-cell structure provides excellent condensation and energy loss control
- Meets 25/50 flame and smoke index ASTM E84
- Ideal for Variable Refrigerant Flow (VRF) and Variable Refrigerant Volume (VRV) applications
- Fiber-free, flexible, closed-cell elastomeric insulation for protection against condensation, mold, energy loss and ultraviolet radiation in high-temperature applications
- UT Solaflex is PVC free
Documents
Specifications
- ASTM:
- ASTM C-177, ASTM C-518, ASTM C-534, ASTM C-795, ASTM E-84, ASTM E-96
- Collection:
- UT SOLAFLEX™
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3/4 in
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Length:
- 6 ft
- Material:
- Rubber
- Material Type:
- EPDM
- R value:
- R4.2
- Size:
- 3/4 in x 3/4 in
- Temperature Range:
- -297 to 300 Deg F (-183 to 150 Deg C)
- Thickness:
- 0.75 in
- UL Listed:
- UL 723