3 in. x 6 ft. R3.1 Rubber and Foam Pipe Insulation in Black
3 in. x 6 ft. R3.1 Rubber and Foam Pipe Insulation in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM E-84
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3-1/2 in
- Fits Pipe Size:
- 3 in
- Length:
- 6 ft
- Material:
- Rubber, Foam
- Material Type:
- Elastomer
- Maximum Temperature:
- 220
- Origin:
- Domestic
- Product Type:
- Pipe Insulation
- R value:
- R3.1
- Temperature Range:
- -297 to 220 Deg F
- Thickness:
- 1/2 in
- UPC:
- 803014112406