This product requires certification to purchase.

13G Engineered Yarn Cut Level A3 Polyurathane Palm Dipped Gloves, S

Armateck

13G Engineered Yarn Cut Level A3 Polyurathane Palm Dipped Gloves, S

  • Fast #
  • Part #ARM3213S
  • Item #9206236
  • Manufacturer Part #ARM3213S
4.5 out of 5 Customer Rating
Brand image
Armateck

13G Engineered Yarn Cut Level A3 Polyurathane Palm Dipped Gloves, S

  • Fast #
  • Part #ARM3213S
  • Item #9206236
  • Manufacturer Part #ARM3213S
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120.00 Pallet: 3600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Dipped glove
  • 13 gauge
  • A3 cut
  • Polyurethane
  • Tactile sensitivity
  • Dexterity
  • Requires Certification

Specifications

ANSI:
ANSI Cut Level A3
Coating:
Polyurethane
Glove Size:
S
Glove Type:
Cut Resistant, Dipped
Material:
Plastic
Material Type:
UHWMPE
Reusable:
Yes
UPC:
781889584477