13G HPPE Cut Level A4 Polyurathane Palm Dipped Gloves, XL (12 Pairs)
This product has been replaced by
Manufacturer Part #ARM4118XLPK
13G HPPE Cut Level A4 Polyurathane Palm Dipped Gloves, XL (12 Pairs)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 300-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Dipped glove
- 13 gauge
- A4 cut
- Polyurethane
- Tactile sensitivity
- Dexterity
Specifications
- ANSI:
- ANSI Cut Level A4
- Coating:
- Polyurethane
- Glove Size:
- XL
- Glove Type:
- Cut Resistant, Dipped
- Material:
- Plastic
- Material Type:
- HPPE
- Reusable:
- Yes
- UPC:
- 781889585115