14 mil Disposable Latex Gloves, Box of 50, Blue, L
14 mil Disposable Latex Gloves, Box of 50, Blue, L
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Powder-Free exam grade latex
- Thickness: 14 mil
- 12" length for added protection
- Strong yet soft and flexible
- 50 gloves per box
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Disposable
- Length:
- 12 in
- Material:
- Latex
- Package Quantity:
- Box of 50
- Reusable:
- No
- Thickness:
- 14 mil
- UPC:
- 199242052554