This product requires certification to purchase.

14 mil Disposable Latex Gloves, Box of 50, Blue, XL

Armateck

14 mil Disposable Latex Gloves, Box of 50, Blue, XL

  • Fast #
  • Part #ARM8000XL
  • Item #11739451
  • Manufacturer Part #ARM8000XL
4.6 out of 5 Customer Rating
Brand image
Armateck

14 mil Disposable Latex Gloves, Box of 50, Blue, XL

  • Fast #
  • Part #ARM8000XL
  • Item #11739451
  • Manufacturer Part #ARM8000XL
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Powder-Free exam grade latex
  • Thickness: 14 mil
  • 12" length for added protection
  • Strong yet soft and flexible
  • 50 gloves per box
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Disposable:
Yes
Glove Size:
XL
Glove Type:
Disposable
Length:
12 in
Material:
Latex
Package Quantity:
Box of 50
Reusable:
No
Thickness:
14 mil
UPC:
199242052578