15G Engineered Yarn Cut Level A2 Polyurathane Palm Dipped Gloves, S
15G Engineered Yarn Cut Level A2 Polyurathane Palm Dipped Gloves, S
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120 Pallet: 3600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Dipped glove
- 15 gauge
- A2 cut
- Polyurethane
- Tactile sensitivity
- Dexterity
Documents
Specifications
- ANSI:
- ANSI Cut Level A2
- Coating:
- Polyurethane
- Glove Size:
- S
- Glove Type:
- Cut Resistant, Dipped
- Material:
- Plastic
- Material Type:
- UHWMPE
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Reusable:
- Yes
- UPC:
- 781889585344