This product requires certification to purchase.

15G HPPE Cut Level A2 Micro-Foam Nitrile Palm Dipped Gloves, M

Armateck

15G HPPE Cut Level A2 Micro-Foam Nitrile Palm Dipped Gloves, M

  • Fast #
  • Part #ARM2015M
  • Item #9206241
  • Manufacturer Part #ARM2015M
3.1 out of 5 Customer Rating
Brand image
Armateck

15G HPPE Cut Level A2 Micro-Foam Nitrile Palm Dipped Gloves, M

  • Fast #
  • Part #ARM2015M
  • Item #9206241
  • Manufacturer Part #ARM2015M
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120 Pallet: 3840
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dipped glove
  • 15 gauge
  • A2 cut
  • Nitrile
  • Good grip
  • Dexterity
  • Requires Certification

Specifications

ANSI:
ANSI Cut Level A2
Coating:
Nitrile
Glove Size:
M
Glove Type:
Cut Resistant, Dipped
Material:
Rubber
Material Type:
Nitrile
Reusable:
Yes
UPC:
781889584521