15G Nylon Crinkle Latex Palm Dipped Gloves, S
15G Nylon Crinkle Latex Palm Dipped Gloves, S
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120 Pallet: 3600-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dipped Glove
- 15 gauge
- Latex
- Hi Vis
- Good Grip
- Dexterity
Specifications
- Coating:
- Nitrile
- Color Finish Category:
- Greens
- Color Finish Name:
- Lime
- Glove Size:
- S
- Glove Type:
- Dipped
- Material:
- Plastic, Rubber
- Material Type:
- Nitrile, Nylon
- Reusable:
- Yes
- Thickness:
- 15 ga
- UPC:
- 781889584705