This product requires certification to purchase.

15G Nylon Crinkle Latex Palm Dipped Gloves, XL (12 Pairs)

Armateck

15G Nylon Crinkle Latex Palm Dipped Gloves, XL (12 Pairs)

  • Fast #
  • Part #ARM1415XLPK
  • Item #9206357
  • Manufacturer Part #ARM1415XLPK
5 out of 5 Customer Rating
Brand image
Armateck

15G Nylon Crinkle Latex Palm Dipped Gloves, XL (12 Pairs)

  • Fast #
  • Part #ARM1415XLPK
  • Item #9206357
  • Manufacturer Part #ARM1415XLPK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dipped Glove
  • 15 gauge
  • Latex
  • Hi Vis
  • Good Grip
  • Dexterity
  • Requires Certification
Dimensions & Measurements
Glove Size
XL
Thickness
15 ga
Characteristics & Features
Coating
Nitrile
Color Finish Category
Greens
Color Finish Name
Lime
Glove Type
Dipped
Material
Plastic, Rubber
Material Type
Nitrile, Nylon
Reusable
Yes
Warranty & Product Information
UPC
781889585290