This product requires certification to purchase.

15G Nylon Crinkle Latex Palm Dipped Gloves, M (12 Pairs)

Armateck

15G Nylon Crinkle Latex Palm Dipped Gloves, M (12 Pairs)

  • Fast #
  • Part #ARM1415MPK
  • Item #9206213
  • Manufacturer Part #ARM1415MPK
5 out of 5 Customer Rating
Brand image
Armateck

15G Nylon Crinkle Latex Palm Dipped Gloves, M (12 Pairs)

  • Fast #
  • Part #ARM1415MPK
  • Item #9206213
  • Manufacturer Part #ARM1415MPK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Salinas, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dipped Glove
  • 15 gauge
  • Latex
  • Hi Vis
  • Good Grip
  • Dexterity
  • Requires Certification

Specifications

Coating:
Nitrile
Color Finish Category:
Greens
Color Finish Name:
Lime
Glove Size:
M
Glove Type:
Dipped
Material:
Plastic, Rubber
Material Type:
Nitrile, Nylon
Reusable:
Yes
Thickness:
15 ga
UPC:
781889574249