15G Nylon Polyurathane Palm Dipped Gloves, M
15G Nylon Polyurathane Palm Dipped Gloves, M
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120 Pallet: 4320-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Dipped Glove
- 15 gauge
- Polyurethane
- Tactile sensitivity
- Dexterity
Specifications
- Coating:
- Polyurethane
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Glove Size:
- M
- Glove Type:
- Dipped, Public Utilities
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Thickness:
- 15 ga
- UPC:
- 781889585719