6 mil Disposable Nitrile Gloves, Box of 100, Black, M
6 mil Disposable Nitrile Gloves, Box of 100, Black, M
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 600-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Nitrile
- Exam Grade
- 6 mil Thickness
- Disposable
- Powder Free
- Non-Latex
Specifications
- CE Approved:
- No
- Coating:
- Nitrile
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Disposable
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 6 mil
- UPC:
- 781889600566