6 mil Disposable Nitrile Gloves, Box of 100, Orange, L
6 mil Disposable Nitrile Gloves, Box of 100, Orange, L
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Nitrile
- Exam Grade
- Orange
- 6 mil Thickness
- Textured Grip
- Disposable
- Chemo and Fentanyl Tested
Documents
Specifications
- Coating:
- Nitrile
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Disposable
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 6 mil