This product requires certification to purchase.

6 mil Powder Free Disposable Nitrile Gloves, Box of 100, Black, XXL

Armateck

6 mil Powder Free Disposable Nitrile Gloves, Box of 100, Black, XXL

  • Fast #
  • Part #ARM40002XL
  • Item #10350166
  • Manufacturer Part #ARM40002XL
4.7 out of 5 Customer Rating
Brand image
Armateck

6 mil Powder Free Disposable Nitrile Gloves, Box of 100, Black, XXL

  • Fast #
  • Part #ARM40002XL
  • Item #10350166
  • Manufacturer Part #ARM40002XL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Nitrile
  • Exam Grade
  • 6 mil Thickness
  • Disposable
  • Powder Free
  • Non-Latex
  • Requires Certification

Documents


Specifications

CE Approved:
No
Coating:
Nitrile
Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
Yes
Glove Size:
XXL
Glove Type:
Disposable
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Box of 100
Reusable:
No
Thickness:
6 mil
UPC:
781889978276