This product requires certification to purchase.

Black Steel Toe Rain/ Mud Boots (Size 11)

Armateck

Black Steel Toe Rain/ Mud Boots (Size 11)

  • Fast #
  • Part #ARM9200BL11
  • Item #9267912
  • Manufacturer Part #ARM9200BL11
3.3 out of 5 Customer Rating
Brand image
Armateck

Black Steel Toe Rain/ Mud Boots (Size 11)

  • Fast #
  • Part #ARM9200BL11
  • Item #9267912
  • Manufacturer Part #ARM9200BL11
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 132
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
Gender:
Mens
Material:
Steel, Plastic
Material Type:
PVC
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Shoe Size:
11
UL Listed:
No
UPC:
781889639306