Black Steel Toe Rain/ Mud Boots (Size 9)
Black Steel Toe Rain/ Mud Boots (Size 9)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 132-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- Gender:
- Mens
- Material:
- Steel, Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Shoe Size:
- 9
- UL Listed:
- No
- UPC:
- 781889639368