Full Brim Hard Hat in Orange
Full Brim Full Brim Hard Hat in Orange
Frequently Purchased Together
Product Details
- Soft replaceable brow pad
- Universal accessory slots fit cap mounted ear muffs and accessories
- Ratchet suspension is easy to adjust
Specifications
- ANSI:
- ANSI Z89.1 Type 1 Class E
- Application:
- Industrial
- CSA Certified:
- CSA Z94.1
- Clothing Size:
- 6.5-8
- Collection:
- Full Brim
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Gender:
- Unisex
- MA Approved -:
- No
- Material:
- Fabric, Foam, Plastic
- Material Type:
- HDPE, Nylon
- Package Quantity:
- Box of 24
- Product Type:
- Hard Hat
- Reusable:
- Yes
- Tool Type:
- Hard Hat
- WaterSense Labeled:
- No
- Weight:
- 12.7 oz