This product requires certification to purchase.

High Visibility Color Block Safety Vest, 5X

Armateck

High Visibility Color Block Safety Vest, 5X

  • Fast #
  • Part #ARM3BL5X
  • Item #10263209
  • Manufacturer Part #ARM3BL5X
5 out of 5 Customer Rating
Brand image
Armateck

High Visibility Color Block Safety Vest, 5X

  • Fast #
  • Part #ARM3BL5X
  • Item #10263209
  • Manufacturer Part #ARM3BL5X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Zipper Closure
  • Color-Blocked bottom with black trim
  • 1 Horizontal Stripe
  • Left Shoulder Mic Tab
  • 1 Upper Left Front Chest Pocket
  • 1 Lower Right Outside Pocket
  • 1 Lower Left Inside Pocket
  • 100% Polyester Mesh
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
5X
Characteristics & Features
Color Finish Name
Lime, Black
Material
Mesh
Material Type
Polyester
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Reusable
Yes
Warranty & Product Information
ANSI
ANSI 107-2015
Application
Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
Product Type
Vest
UPC
781889972410