High Visibility Color Block Safety Vest, XXXL
High Visibility Color Block Safety Vest, XXXL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Zipper Closure
- Color-Blocked bottom with black trim
- 1 Horizontal Stripe
- Left Shoulder Mic Tab
- 1 Upper Left Front Chest Pocket
- 1 Lower Right Outside Pocket
- 1 Lower Left Inside Pocket
- 100% Polyester Mesh
Specifications
- ANSI:
- ANSI 107-2015
- Application:
- Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
- Clothing Size:
- 3XL
- Color Finish Name:
- Lime, Black
- Length:
- 29 in
- Material:
- Mesh
- Material Type:
- Polyester
- Product Type:
- Vest
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 781889574157