This product requires certification to purchase.

High Visibility Color Block Safety Vest, XXL

Armateck

High Visibility Color Block Safety Vest, XXL

  • Fast #
  • Part #ARM3BL2X
  • Item #9206174
  • Manufacturer Part #ARM3BL2X
5 out of 5 Customer Rating
Brand image
Armateck

High Visibility Color Block Safety Vest, XXL

  • Fast #
  • Part #ARM3BL2X
  • Item #9206174
  • Manufacturer Part #ARM3BL2X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Zipper Closure
  • Color-Blocked bottom with black trim
  • 1 Horizontal Stripe
  • Left Shoulder Mic Tab
  • 1 Upper Left Front Chest Pocket
  • 1 Lower Right Outside Pocket
  • 1 Lower Left Inside Pocket
  • 100% Polyester Mesh
  • Requires Certification

Specifications

ANSI:
ANSI 107-2015
Application:
Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
Clothing Size:
2XL
Color Finish Name:
Lime, Black
Length:
28
Material:
Mesh
Material Type:
Polyester
Product Type:
Vest
Quick Release:
No
Reusable:
Yes
UPC:
781889573860