High Visibility Ripstop Rain Jacket, L
High Visibility Ripstop Rain Jacket, L
Frequently Purchased Together
Product Details
Product Details
- Waterproof per ANSU 107, 7.5.3 (AATCC 127 2008)
- Breathable per ANSI 107, 7.6 (ASTME96-05)
- 3M® 8906 2" Silver Reflective Tape
- Cape Vented Front & Back Cap with D-Ring Pass Through
- Adjustable Elastic Sleeve Cuffs with Hook & Loop Closure
- Attached Hood
- Mic Tabs on Both Shoulders
- Zipper Front Closure with Snap Closure Storm Flap
- 2 Lower Front Pockets, Flap Covered Chest Pocket, Chest Pocket, Fleece Lined Inside Pocket
- 25 Wash Max
Specifications
- ANSI:
- ANSI Class 3, ANSI 107-2015
- Clothing Size:
- L
- Coating:
- Polyurethane
- Color Finish Name:
- Lime
- Length:
- 28 in
- Material:
- Plastic
- Material Type:
- Ripstop Oxford Polyester
- Product Type:
- Rain Coat
- Reusable:
- Yes
- Thickness:
- 300 den