High Visibility Short Sleeve Lime Color Block T-Shirt, 4X
High Visibility Short Sleeve Lime Color Block T-Shirt, 4X
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Max-Dri™ Moisture Wicking Mesh Technology
- 2" Heat Transfer, Stretchable Reflective Tape
- 1 Horizontal Stripe
- Pockets: 1 Upper Left Front
- Materials: 100% Wicking Polyester Mesh
- Color Blocking at the Bottom
Documents
Specifications
- ANSI:
- ANSI Class 2, ANSI 107-2015
- Application:
- Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
- Clothing Size:
- 4X
- Color Finish Name:
- Lime, Black
- Material:
- Birdseye Mesh
- Material Type:
- Polyester
- Product Type:
- T-Shirt
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Reusable:
- Yes
- UPC:
- 781889972304