High Visibility Two-Tone Surveyor Safety Vest, XL
High Visibility Two-Tone Surveyor Safety Vest, XL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Closure: Zipper
- 2" silver tape reflective material. 1 horizontal stripe
- Contrasting trim detail
- Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets
- Mic tab on both shoulders
- Materials: 100% polyester mesh with Solid Knit Pockets
Specifications
- ANSI:
- ANSI Class 2, ANSI 107-2015
- Application:
- Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
- Clothing Size:
- XL
- Color Finish Name:
- Lime
- Length:
- 27
- Material:
- Mesh
- Material Type:
- Polyester
- Product Type:
- Vest
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 781889584842