This product requires certification to purchase.

Full Frame Safety Glasses, Smoke Lens

Armateck

Icon Full Frame Safety Glasses, Smoke Lens

  • Fast #
  • Part #ARM460SMK
  • Item #9206315
  • Manufacturer Part #ARM460SMK
5 out of 5 Customer Rating
Brand image
Armateck

Icon Full Frame Safety Glasses, Smoke Lens

  • Fast #
  • Part #ARM460SMK
  • Item #9206315
  • Manufacturer Part #ARM460SMK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Classic Design with Foil Accent
  • Vented Lenses
  • Adjustable Wire Core Temple Tips
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1
Application:
Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
CE Approved:
No
Collection:
Icon
Color Finish Category:
Blacks
Color Finish Name:
Black
Glasses Frame Color:
Black
Glasses Lens Color:
Smoke
Height:
2 in
Length:
5 in
Material:
Plastic, Rubber
Material Type:
Polycarbonate, TPR
UPC:
781889584880
Visible Light:
0.15 %
Weight:
0.0594 lb
Width:
4-1/2 in