Large General Purpose Raincoat in Black
Large General Purpose Raincoat in Black
Product Details
- 2" Silver Reflective Tape - One Horizontal, Two Vertical and Two Sleeve Stripes
- Vented Back Cape with D-Ring Pass Through for Fall Protection
- 300 Denier PU Coated Hi-Viz Oxford Material
- Two Lower Front Pockets, Upper Chest Radio Pocket, Pen Pockets on Sleeve
- Mic Tabs on Both Shoulders
- Zipper Front Closure with Snap Closure Storm Flap
- Detachable Hood
- Adjustable Cuff Wrists with Hook & Loop Closures
- 25 Wash Max
Specifications
- ANSI:
- ANSI Class 3, ANSI 107-2015
- Application:
- General Purpose
- Clothing Size:
- L
- Coating:
- Polyurethane
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Lime
- Disposable:
- No
- EcoLogo Certified:
- No
- Gender:
- Unisex
- Height:
- 3-1/4 in
- Length:
- 17-1/2 in
- Material:
- Plastic
- Material Type:
- Oxford Polyester
- Number of Pieces:
- 2 Piece
- Product Type:
- Rain Coat
- Quick Release:
- No
- Reusable:
- Yes
- Thickness:
- 300 den
- UL Listed:
- No
- Width:
- 11 in