N95V Respirator (Box of 10)
N95V Respirator (Box of 10)
Product Details
Specifications
- Application:
- Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Gender:
- Unisex
- Number of Pieces:
- 1 Piece
- Package Quantity:
- Box of 10
- Product Type:
- Disposable Mask
- Quick Release:
- No
- Reusable:
- No
- Type:
- ARMN95V