NRR 32 Pre-Loaded Disposable Foam Earplug Dispenser (500 Pairs)
NRR 32 Pre-Loaded Disposable Foam Earplug Dispenser (500 Pairs)
Product Details
- Countertop or Wall Mount design for versatility in placement
- Easily refillable
- Dispense earplugs hygienically one at a time
- 500 Pairs of Taper Bullet NRR32 Plugs Included
Specifications
- ANSI:
- ANSI S3.19
- Application:
- Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
- CSA Certified:
- CSA Z94.2
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange, Grey, Clear
- Decibel Rating (dB):
- 32 dB
- Disposable:
- Yes
- EcoLogo Certified:
- No
- Gender:
- Unisex
- Height:
- 16 in
- Length:
- 8-1/2 in
- Material:
- Plastic, Foam
- Material Type:
- Polyurethane Foam
- Noise Reduction Rating:
- 32
- Package Quantity:
- 500 Pairs
- Product Type:
- Ear Plug Dispenser
- Quick Release:
- No
- Reusable:
- No
- UL Listed:
- No
- Weight:
- 2.9906 lb
- Width:
- 8 in