This product requires certification to purchase.

White Plain Toe Rain/ Mud Boots (Size 10)

Armateck

White Plain Toe Rain/ Mud Boots (Size 10)

  • Fast #
  • Part #ARM9700WH10
  • Item #9267904
  • Manufacturer Part #ARM9700WH10
4.4 out of 5 Customer Rating
Brand image
Armateck

White Plain Toe Rain/ Mud Boots (Size 10)

  • Fast #
  • Part #ARM9700WH10
  • Item #9267904
  • Manufacturer Part #ARM9700WH10
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Shoe Size
10
Characteristics & Features
Color Finish Name
White
Gender
Mens
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Warranty & Product Information
UL Listed
No
UPC
781889639221