This product requires certification to purchase.

White Plain Toe Rain/ Mud Boots (Size 9)

Armateck

White Plain Toe Rain/ Mud Boots (Size 9)

  • Fast #
  • Part #ARM9700WH9
  • Item #9267919
  • Manufacturer Part #ARM9700WH9
5 out of 5 Customer Rating
Brand image
Armateck

White Plain Toe Rain/ Mud Boots (Size 9)

  • Fast #
  • Part #ARM9700WH9
  • Item #9267919
  • Manufacturer Part #ARM9700WH9
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 132
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Gender:
Mens
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Shoe Size:
9
UL Listed:
No
UPC:
781889639375