Womens XL Vest with Zipper in Lime
Womens XL Vest with Zipper in Lime
Frequently Purchased Together
Product Details
Specifications
- Application:
- Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
- Clothing Size:
- XL
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Green, Grey
- Gender:
- Womens
- MA Approved -:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Vest
- Quick Release:
- No
- Reusable:
- Yes
- WaterSense Labeled:
- No