This product requires certification to purchase.

10 x 15 in. Solid Meter Box Cover

Armorcast Products

10 x 15 in. Solid Meter Box Cover

  • Fast #
  • Part #AA6001922H10
  • Item #5053229
  • Manufacturer Part #A6001922-H10
5 out of 5 Customer Rating
Brand image
Armorcast Products

10 x 15 in. Solid Meter Box Cover

  • Fast #
  • Part #AA6001922H10
  • Item #5053229
  • Manufacturer Part #A6001922-H10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
15 in
Material:
Concrete, Plastic
Material Type:
Polymer
Width:
10 in