This product requires certification to purchase.

12 x 17 x 28 in. Polymer Concrete Water Meter Box

Armorcast Products

12 x 17 x 28 in. Polymer Concrete Water Meter Box

  • Fast #
  • Part #AA6001419PCX18
  • Item #7218805
  • Manufacturer Part #A6001419PCX18
4.8 out of 5 Customer Rating
Brand image
Armorcast Products

12 x 17 x 28 in. Polymer Concrete Water Meter Box

  • Fast #
  • Part #AA6001419PCX18
  • Item #7218805
  • Manufacturer Part #A6001419PCX18
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 77
Height:
12
Length:
28
Material:
Plastic
Material Type:
Polymer Concrete
NSF Certified:
No
UL Listed:
No
Weight:
55
Width:
17