This product requires certification to purchase.

15 in. Concrete Cover with Lift Reader

Armorcast Products

15 in. Concrete Cover with Lift Reader

  • Fast #
  • Part #AA6001922R
  • Item #4348580
  • Manufacturer Part #A6001922R
5 out of 5 Customer Rating
Brand image
Armorcast Products

15 in. Concrete Cover with Lift Reader

  • Fast #
  • Part #AA6001922R
  • Item #4348580
  • Manufacturer Part #A6001922R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 77
Length:
15 in
Material:
Plastic
Material Type:
Polymer Concrete
Product Type:
Hinge, Lid
Weight:
13 lb
Width:
10 in