17 x 30 in. Reinforced Concrete Cover with Ductile Iron Opening Pedestal
17 x 30 in. Reinforced Concrete Cover with Ductile Iron Opening Pedestal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30Product Details
Product Details
Documents
Specifications
- Length:
- 30
- Material:
- Concrete, Plastic
- Material Type:
- Polymer
- Width:
- 17