This product requires certification to purchase.

17 x 30 in. Solid Prime Meter Box Cover

Armorcast Products

17 x 30 in. Solid Prime Meter Box Cover

  • Fast #
  • Part #AA6001947TDZ
  • Item #4376048
  • Manufacturer Part #A6001947TDZ
5 out of 5 Customer Rating
Brand image
Armorcast Products

17 x 30 in. Solid Prime Meter Box Cover

  • Fast #
  • Part #AA6001947TDZ
  • Item #4376048
  • Manufacturer Part #A6001947TDZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
30
Material:
Concrete, Plastic
Material Type:
Polymer
Width:
17