20 in. Concrete Cover
20 in. Concrete Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 50Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 77
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- Polymer Concrete
- Product Type:
- Drop-In, Lid
- Weight:
- 19 lb
- Width:
- 12 in