This product requires certification to purchase.

24 in. Flared Box Assembly

Armorcast Products

24 in. Flared Box Assembly

  • Fast #
  • Part #AA6001946X12
  • Item #1431924
  • Manufacturer Part #A6001946X12
3.1 out of 5 Customer Rating
Brand image
Armorcast Products

24 in. Flared Box Assembly

  • Fast #
  • Part #AA6001946X12
  • Item #1431924
  • Manufacturer Part #A6001946X12
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 77
Height:
12 in
Length:
24 in
Material:
Plastic, Fiberglass
Material Type:
Fiberglass Reinforced Polymer
Product Type:
Lid
Weight:
47 lb
Width:
13 in