30 in. Replacement Box
30 in. Replacement Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Depth:
- 18 in
- Length:
- 30 in
- Material:
- Plastic, Concrete
- Material Type:
- Polymer
- Waterworks Application:
- Water
- Width:
- 17 in