30 x 17 x 12 in. Polymer Concrete Meter Box with Mousehole
30 x 17 x 12 in. Polymer Concrete Meter Box with Mousehole
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Depth:
- 12 in
- Length:
- 30 in
- Material:
- Concrete, Plastic
- Material Type:
- Polymer
- Width:
- 17 in