This product requires certification to purchase.

30 x 17 x 12 in. Reinforced Concrete Meter Box

Armorcast Products

30 x 17 x 12 in. Reinforced Concrete Meter Box

  • Fast #
  • Part #A6001640PCX12
  • Item #3108203
  • Manufacturer Part #A6001640PCX12
5 out of 5 Customer Rating
Brand image
Armorcast Products

30 x 17 x 12 in. Reinforced Concrete Meter Box

  • Fast #
  • Part #A6001640PCX12
  • Item #3108203
  • Manufacturer Part #A6001640PCX12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth:
12
Length:
30
Material:
Concrete, Plastic
Material Type:
Polymer
Width:
17