This product requires certification to purchase.

30 x 22 x 17 in. Meter Box (Less Mousehole)

Armorcast Products

30 x 22 x 17 in. Meter Box (Less Mousehole)

  • Fast #
  • Part #AP6001534X22
  • Item #4376030
  • Manufacturer Part #P6001534X22
5 out of 5 Customer Rating
Brand image
Armorcast Products

30 x 22 x 17 in. Meter Box (Less Mousehole)

  • Fast #
  • Part #AP6001534X22
  • Item #4376030
  • Manufacturer Part #P6001534X22
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Height:
22 in
Length:
30 in
Material:
Plastic
Product Type:
Meter Box
Width:
17 in