7 x 13 in. Ductile Iron Reading Lid
7 x 13 in. Ductile Iron Reading Lid
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 100Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 7
- Fitting Size 2:
- 13
- Fitting Sizes:
- 7 in x 13 in
- Material:
- Concrete, Plastic
- Material Type:
- Polymer