7 x 13 in. Polymer Water Meter Cover with Drop-In Read Lid
7 x 13 in. Polymer Water Meter Cover with Drop-In Read Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI 77
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- Polymer
- NSF Certified:
- No
- Product Type:
- Lid
- UL Listed:
- No
- Waterworks Application:
- Water
- Width:
- 7 in