Small Water Meter Box
Small Water Meter Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 24 in
- Length:
- 22 in
- Product Type:
- Meter Box
- Waterworks Application:
- Water
- Width:
- 16 in