This product requires certification to purchase.

24 in. x 24 in. x 3 in. Foam & Plastic Gray Eqipment Pad

ArmorPad

24 in. x 24 in. x 3 in. Foam & Plastic Gray Eqipment Pad

  • Fast #
  • Part #REC84407
  • Item #11673366
  • Manufacturer Part #84407
3.8 out of 5 Customer Rating
Brand image
ArmorPad

24 in. x 24 in. x 3 in. Foam & Plastic Gray Eqipment Pad

  • Fast #
  • Part #REC84407
  • Item #11673366
  • Manufacturer Part #84407
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Provides support and lift for the HVAC condenser unit outdoor, light weight - less than 11lbs, supports up 1400lbs, EPA registered insecticide infused in foam core, high anchoring strength, weather resistant including UV, freeze/thaw, chemical resistant against compressor oils, refrigerants, coil cleaners and salt.
  • Super light-weight at less than 11 lbs
  • Highly durable with load capacity of more than 1400 lbs/ sq ft
  • UV, chemical, Freeze and thaw resistance
  • high anchoring strength
  • solid fill interior
  • Requires Certification

Documents

Dimensions & Measurements
Allowable Load
Supports up to 1400 lbs
Height
3 in
Length
24 in
Size
24 in x 24 in x 3 in
Thickness
3 in
Width
24 in
Characteristics & Features
Material
Foam, Synthetic
Material Type
Polymer
Warranty & Product Information
Type
REC84407
UPC
021449844079