1/2 hp 1050 RPM 240V Single Phase ECM Variable Speed Motor
1/2 hp 1050 RPM 240V Single Phase ECM Variable Speed Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Armstrong Air OEM repair part
Specifications
- AMP:
- 4.3, 7.4
- Blower Type:
- ECM Variable Speed
- Diameter:
- 5-63/100
- Fan Speeds:
- Variable
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- Shaft Length:
- 3-23/25
- UPC:
- 662551428407
- Volts:
- 120/240V