1/3 hp 1075 RPM 115V Single Phase ECM Variable Speed Motor
1/3 hp 1075 RPM 115V Single Phase ECM Variable Speed Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Armstrong Air OEM repair part
Specifications
- AMP:
- 5.1
- Blower Type:
- ECM Variable Speed
- Diameter:
- 5-5/8 in
- Fan Speeds:
- 4
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- MFD Rating:
- 5 mfd
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Shaft Length:
- 3-1/2 in
- UPC:
- 662551192148
- Volts:
- 115V