This product requires certification to purchase.

1 hp Blower Motor

Armstrong Air

1 hp Blower Motor

  • Fast #
  • Part #A60742109
  • Item #10104579
  • Manufacturer Part #607421-09
3.2 out of 5 Customer Rating
Brand image
Armstrong Air

1 hp Blower Motor

  • Fast #
  • Part #A60742109
  • Item #10104579
  • Manufacturer Part #607421-09
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Blower Type:
ECM
Horsepower:
1 hp
Length:
12-1/2 in
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1050
RPM Range:
900-1150
UPC:
662551431339
Volts:
115V